IGUS

IGUS Flanged bushing Maintenance-free iglidur® A350 /iglidur® A350 A350FM-0608-06

  • ERIKS:13564214
Image 1
Save to list

€7.03/ pieceexcl. VAT

€8.51incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.03

-

10+

€3.99

43.24%

25+

€2.09

70.27%

50+

€1.18

83.24%

100+

€1.03

85.41%

200+

€0.84

88.11%

500+

€0.76

89.19%

1000+

€0.67

90.54%

2500+

€0.63

91.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350FM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
Yes
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free