

€6.99/ pieceexcl. VAT
€8.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.99 | - |
10+ | €3.97 | 43.21% |
25+ | €2.07 | 70.38% |
50+ | €1.16 | 83.42% |
100+ | €0.99 | 85.87% |
200+ | €0.82 | 88.32% |
500+ | €0.74 | 89.40% |
1000+ | €0.65 | 90.76% |
2500+ | €0.63 | 91.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |