

€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €4.52 | 42.79% |
25+ | €2.57 | 67.55% |
50+ | €1.54 | 80.53% |
100+ | €1.33 | 83.17% |
200+ | €1.12 | 85.82% |
500+ | €1.03 | 87.02% |
1000+ | €0.87 | 88.94% |
2500+ | €0.82 | 89.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FI-0607-06 |
Shaft diameter | 3/8 in |
Outer diameter | 7/8 in |
Width | 3/8 in |
Flange diameter | 17.449 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |