IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-5055-40

  • ERIKS:13564131
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€16.63/ pieceexcl. VAT

€20.12incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.63

-

10+

€11.72

29.49%

25+

€9.04

45.60%

50+

€7.64

54.06%

100+

€7.05

57.60%

200+

€6.73

59.54%

500+

€6.04

63.66%

1000+

€5.66

65.94%

2500+

€5.00

69.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free