IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-3539-26

  • ERIKS:13564129
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€7.37/ pieceexcl. VAT

€8.92incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.37

-

10+

€4.69

36.34%

25+

€3.17

56.96%

50+

€2.57

65.21%

100+

€2.15

70.88%

200+

€1.94

73.71%

500+

€1.77

76.03%

1000+

€1.62

78.09%

2500+

€1.46

80.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-3539-26
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
26 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free