IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-3034-26

  • ERIKS:13564128
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.28

-

10+

€4.56

37.34%

25+

€3.10

57.44%

50+

€2.39

67.10%

100+

€2.05

71.80%

200+

€1.94

73.37%

500+

€1.77

75.72%

1000+

€1.62

77.81%

2500+

€1.46

79.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-3034-26
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
26 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free