IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-2528-21

  • ERIKS:13564127
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.35

-

10+

€3.86

39.22%

25+

€2.49

60.78%

50+

€1.86

70.66%

100+

€1.54

75.75%

200+

€1.33

79.04%

500+

€1.20

81.14%

1000+

€1.08

82.93%

2500+

€0.99

84.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-2528-21
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
21 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free