IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-2023-21

  • ERIKS:13564126
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.16

-

10+

€3.71

39.81%

25+

€2.39

61.11%

50+

€1.77

71.30%

100+

€1.44

76.54%

200+

€1.25

79.63%

500+

€1.10

82.10%

1000+

€1.05

83.02%

2500+

€0.91

85.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-2023-21
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
21 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free