IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-1618-17

  • ERIKS:13564124
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.59

-

10+

€3.27

41.50%

25+

€2.03

63.61%

50+

€1.44

74.15%

100+

€1.14

79.59%

200+

€0.95

82.99%

500+

€0.82

85.37%

1000+

€0.78

86.05%

2500+

€0.65

88.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free