IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-1517-17

  • ERIKS:13564123
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€5.51/ pieceexcl. VAT

€6.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.51

-

10+

€3.23

41.38%

25+

€2.13

61.38%

50+

€1.52

72.41%

100+

€1.10

80.00%

200+

€0.91

83.45%

500+

€0.80

85.52%

1000+

€0.72

86.90%

2500+

€0.65

88.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-1517-17
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
17 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free