

€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.14 | 42.31% |
25+ | €1.92 | 64.69% |
50+ | €1.33 | 75.52% |
100+ | €1.05 | 80.77% |
200+ | €0.89 | 83.57% |
500+ | €0.74 | 86.36% |
1000+ | €0.70 | 87.06% |
2500+ | €0.61 | 88.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A290FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A290 |
Tread material | iglidur® A290 |
Maintenance | Maintenance-free |