

€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.14 | 42.51% |
25+ | €1.92 | 64.81% |
50+ | €1.35 | 75.26% |
100+ | €1.05 | 80.84% |
200+ | €0.86 | 84.32% |
500+ | €0.67 | 87.80% |
1000+ | €0.57 | 89.55% |
2500+ | €0.48 | 91.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A290FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® A290 |
Tread material | iglidur® A290 |
Maintenance | Maintenance-free |