

€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.48 | - |
10+ | €2.43 | 45.76% |
25+ | €1.31 | 70.76% |
50+ | €0.82 | 81.78% |
100+ | €0.57 | 87.29% |
200+ | €0.48 | 89.41% |
500+ | €0.42 | 90.68% |
1000+ | €0.40 | 91.10% |
2500+ | €0.38 | 91.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A290FM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5 mm |
Width | 6 mm |
With collar | Yes |
Material outer sheath | iglidur® A290 |
Tread material | iglidur® A290 |
Maintenance | Maintenance-free |