IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-3240-40

  • ERIKS:13564088
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€7.33/ pieceexcl. VAT

€8.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.33

-

10+

€4.56

37.82%

25+

€3.10

57.77%

50+

€2.38

67.62%

100+

€2.01

72.54%

200+

€1.77

75.91%

500+

€1.54

79.02%

1000+

€1.39

81.09%

2500+

€1.20

83.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-3240-40
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
40 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free