IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-3240-30

  • ERIKS:13564087
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.88/ pieceexcl. VAT

€8.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.88

-

10+

€4.22

38.67%

25+

€2.81

59.12%

50+

€2.13

69.06%

100+

€1.81

73.76%

200+

€1.52

77.90%

500+

€1.35

80.39%

1000+

€1.14

83.43%

2500+

€1.05

84.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-3240-30
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
30 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free