




€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €4.50 | 37.80% |
25+ | €3.06 | 57.74% |
50+ | €2.32 | 67.98% |
100+ | €1.98 | 72.70% |
200+ | €1.73 | 76.12% |
500+ | €1.50 | 79.27% |
1000+ | €1.33 | 81.63% |
2500+ | €1.18 | 83.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-3038-40 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 40 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 38 mm |
d3 | 44 mm |
b1 | 40 mm |
b2 | 4 mm |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |