




€6.31/ pieceexcl. VAT
€7.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.31 | - |
10+ | €3.80 | 39.76% |
25+ | €2.45 | 61.14% |
50+ | €1.81 | 71.39% |
100+ | €1.48 | 76.51% |
200+ | €1.27 | 79.82% |
500+ | €1.08 | 82.83% |
1000+ | €0.95 | 84.94% |
2500+ | €0.82 | 87.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-3038-20 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |