




€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.29 | - |
10+ | €3.78 | 39.88% |
25+ | €2.43 | 61.33% |
50+ | €1.79 | 71.60% |
100+ | €1.46 | 76.74% |
200+ | €1.24 | 80.36% |
500+ | €1.06 | 83.08% |
1000+ | €0.93 | 85.20% |
2500+ | €0.82 | 87.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-2836-20 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |