IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-2734-30

  • ERIKS:13564078
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.52/ pieceexcl. VAT

€7.89incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.52

-

10+

€3.93

39.65%

25+

€2.57

60.64%

50+

€1.90

70.85%

100+

€1.56

76.09%

200+

€1.35

79.30%

500+

€1.18

81.92%

1000+

€1.03

84.26%

2500+

€0.87

86.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-2734-30
Shaft diameter
27 mm
Outer Diameter
34 mm
Width
30 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free