




€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.75 | - |
10+ | €4.12 | 38.87% |
25+ | €2.74 | 59.44% |
50+ | €2.03 | 69.86% |
100+ | €1.71 | 74.65% |
200+ | €1.48 | 78.03% |
500+ | €1.29 | 80.85% |
1000+ | €1.16 | 82.82% |
2500+ | €0.99 | 85.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-2532-40 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |