




€6.42/ pieceexcl. VAT
€7.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.42 | - |
10+ | €3.88 | 39.64% |
25+ | €2.51 | 60.95% |
50+ | €1.86 | 71.01% |
100+ | €1.52 | 76.33% |
200+ | €1.31 | 79.59% |
500+ | €1.16 | 81.95% |
1000+ | €0.99 | 84.62% |
2500+ | €0.86 | 86.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-2532-30 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |