




€6.12/ pieceexcl. VAT
€7.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.12 | - |
10+ | €3.65 | 40.37% |
25+ | €2.32 | 62.11% |
50+ | €1.67 | 72.67% |
100+ | €1.37 | 77.64% |
200+ | €1.18 | 80.75% |
500+ | €0.99 | 83.85% |
1000+ | €0.87 | 85.71% |
2500+ | €0.74 | 87.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-2430-30 |
Shaft diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |