




€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.33 | 41.47% |
25+ | €2.03 | 64.21% |
50+ | €1.44 | 74.58% |
100+ | €1.16 | 79.60% |
200+ | €0.95 | 83.28% |
500+ | €0.80 | 85.95% |
1000+ | €0.68 | 87.96% |
2500+ | €0.59 | 89.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-2430-15 |
Shaft diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 15 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |