IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-2228-30

  • ERIKS:13564072
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.06

-

10+

€3.59

40.75%

25+

€2.26

62.70%

50+

€1.65

72.73%

100+

€1.35

77.74%

200+

€1.14

81.19%

500+

€0.97

84.01%

1000+

€0.86

85.89%

2500+

€0.72

88.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-2228-30
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
30 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free