IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-2228-20

  • ERIKS:13564071
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.80/ pieceexcl. VAT

€7.02incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.80

-

10+

€3.40

41.31%

25+

€2.11

63.61%

50+

€1.50

74.10%

100+

€1.20

79.34%

200+

€0.99

82.95%

500+

€0.84

85.57%

1000+

€0.68

88.20%

2500+

€0.63

89.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-2228-20
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
20 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free