IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-2026-30

  • ERIKS:13564069
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.87

-

10+

€3.46

41.10%

25+

€2.15

63.43%

50+

€1.54

73.79%

100+

€1.24

78.96%

200+

€1.05

82.20%

500+

€0.87

85.11%

1000+

€0.74

87.38%

2500+

€0.65

89.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-2026-30
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
30 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free