




€5.80/ pieceexcl. VAT
€7.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.80 | - |
10+ | €3.40 | 41.31% |
25+ | €2.11 | 63.61% |
50+ | €1.50 | 74.10% |
100+ | €1.20 | 79.34% |
200+ | €0.99 | 82.95% |
500+ | €0.84 | 85.57% |
1000+ | €0.68 | 88.20% |
2500+ | €0.63 | 89.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-1824-30 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 30 mm |
Flange diameter | 30 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 24 mm |
d3 | 30 mm |
b1 | 30 mm |
b2 | 3 mm |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |