




€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.15 | 42.16% |
25+ | €1.90 | 65.16% |
50+ | €1.33 | 75.61% |
100+ | €1.03 | 81.18% |
200+ | €0.84 | 84.67% |
500+ | €0.70 | 87.11% |
1000+ | €0.59 | 89.20% |
2500+ | €0.49 | 90.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-1824-12 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |