




€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €3.27 | 42.09% |
25+ | €2.01 | 64.31% |
50+ | €1.41 | 75.08% |
100+ | €1.12 | 80.13% |
200+ | €0.93 | 83.50% |
500+ | €0.76 | 86.53% |
1000+ | €0.68 | 87.88% |
2500+ | €0.59 | 89.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-1622-25 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 25 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |