IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1622-15

  • ERIKS:13564061
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.45

-

10+

€3.15

42.16%

25+

€1.90

65.16%

50+

€1.33

75.61%

100+

€1.03

81.18%

200+

€0.84

84.67%

500+

€0.70

87.11%

1000+

€0.55

89.90%

2500+

€0.49

90.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1622-15
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
15 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free