IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1218-20

  • ERIKS:13564054
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.42/ pieceexcl. VAT

€6.56incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.42

-

10+

€3.12

42.46%

25+

€1.86

65.61%

50+

€1.29

76.14%

100+

€0.99

81.75%

200+

€0.82

84.91%

500+

€0.68

87.37%

1000+

€0.59

89.12%

2500+

€0.49

90.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1218-20
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
20 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free