IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1218-15

  • ERIKS:13564053
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.38

-

10+

€3.10

42.40%

25+

€1.84

65.72%

50+

€1.27

76.33%

100+

€0.97

81.98%

200+

€0.80

85.16%

500+

€0.67

87.63%

1000+

€0.57

89.40%

2500+

€0.46

91.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1218-15
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
15 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free