IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1016-16

  • ERIKS:13564048
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.36

-

10+

€3.08

42.55%

25+

€1.82

65.96%

50+

€1.27

76.24%

100+

€0.95

82.27%

200+

€0.76

85.82%

500+

€0.65

87.94%

1000+

€0.57

89.36%

2500+

€0.46

91.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1016-16
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
16 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free