IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1016-10

  • ERIKS:13564047
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€3.06

42.50%

25+

€1.81

66.07%

50+

€1.24

76.79%

100+

€0.93

82.50%

200+

€0.74

86.07%

500+

€0.63

88.21%

1000+

€0.55

89.64%

2500+

€0.44

91.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1016-10
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
10 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free