IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-0812-22

  • ERIKS:13564040
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.40

-

10+

€3.12

42.25%

25+

€1.86

65.49%

50+

€1.29

76.06%

100+

€0.99

81.69%

200+

€0.76

85.92%

500+

€0.59

89.08%

1000+

€0.36

93.31%

2500+

€0.30

94.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-0812-22
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
22 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free