




€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.81 | 43.51% |
25+ | €1.65 | 66.79% |
50+ | €1.12 | 77.48% |
100+ | €0.84 | 83.21% |
200+ | €0.67 | 86.64% |
500+ | €0.55 | 88.93% |
1000+ | €0.44 | 91.22% |
2500+ | €0.36 | 92.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-0812-08 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |