




€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €2.81 | 43.73% |
25+ | €1.62 | 67.68% |
50+ | €1.06 | 78.71% |
100+ | €0.76 | 84.79% |
200+ | €0.63 | 87.45% |
500+ | €0.49 | 90.11% |
1000+ | €0.38 | 92.40% |
2500+ | €0.32 | 93.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-0610-10 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |