




€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.77 | 44.06% |
25+ | €1.58 | 68.20% |
50+ | €1.05 | 78.93% |
100+ | €0.74 | 85.06% |
200+ | €0.61 | 87.74% |
500+ | €0.49 | 90.04% |
1000+ | €0.36 | 92.72% |
2500+ | €0.30 | 93.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-0610-04 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |