IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-0509-08

  • ERIKS:13564029
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.00

-

10+

€2.81

43.73%

25+

€1.62

67.68%

50+

€1.06

78.71%

100+

€0.76

84.79%

200+

€0.63

87.45%

500+

€0.49

90.11%

1000+

€0.38

92.40%

2500+

€0.32

93.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-0509-08
Shaft diameter
5 mm
Outer Diameter
9 mm
Width
8 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free