IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-0206-03

  • ERIKS:13564022
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€4.85/ pieceexcl. VAT

€5.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.85

-

10+

€2.66

45.10%

25+

€1.50

69.02%

50+

€0.97

80.00%

100+

€0.70

85.49%

200+

€0.55

88.63%

500+

€0.42

91.37%

1000+

€0.30

93.73%

2500+

€0.27

94.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-0206-03
Shaft diameter
2 mm
Outer Diameter
6 mm
Width
3 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free