IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFI-2428-24

  • ERIKS:13564018
Image 1
Iglidur® A200 Imperial Flanged Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€4.31/ pieceexcl. VAT

€5.22incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.31

-

10+

€3.61

16.30%

25+

€3.08

28.63%

50+

€2.76

36.12%

100+

€2.53

41.41%

200+

€2.26

47.58%

500+

€2.11

51.10%

1000+

€1.92

55.51%

2500+

€1.79

58.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFI-2428-24
Shaft diameter
1.1/2 in
Outer diameter
1.3/4 in
Width
1.1/2 in
Flange diameter
50.8 mm
Flange thickness
3.175 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free