

€4.03/ pieceexcl. VAT
€4.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.03 | - |
10+ | €3.34 | 16.98% |
25+ | €2.77 | 31.13% |
50+ | €2.32 | 42.45% |
100+ | €2.20 | 45.28% |
200+ | €2.00 | 50.47% |
500+ | €1.82 | 54.72% |
1000+ | €1.65 | 58.96% |
2500+ | €1.50 | 62.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFI-1620-24 |
Shaft diameter | 1 in |
Outer diameter | 1.9/32 in |
Width | 1.1/2 in |
Flange diameter | 38.1 mm |
Flange thickness | 4.775 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |