IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFI-1216-12

  • ERIKS:13564016
Image 1
Iglidur® A200 Imperial Flanged Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€3.61/ pieceexcl. VAT

€4.37incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.61

-

10+

€2.91

19.47%

25+

€2.34

35.26%

50+

€2.03

43.68%

100+

€1.82

49.47%

200+

€1.58

56.32%

500+

€1.41

61.05%

1000+

€1.27

64.74%

2500+

€1.12

68.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFI-1216-12
Shaft diameter
3/4 in
Outer diameter
1 in
Width
3/4 in
Flange diameter
31.75 mm
Flange thickness
3.962 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free