IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFI-0608-08

  • ERIKS:13564015
Image 1
Iglidur® A200 Imperial Flanged Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€2.72/ pieceexcl. VAT

€3.29incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.72

-

10+

€2.01

25.87%

25+

€1.44

46.85%

50+

€1.14

58.04%

100+

€0.87

67.83%

200+

€0.72

73.43%

500+

€0.63

76.92%

1000+

€0.55

79.72%

2500+

€0.42

84.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFI-0608-08
Shaft diameter
1/2 in
Outer diameter
1/2 in
Width
1/2 in
Flange diameter
15.748 mm
Flange thickness
1.587 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free