

€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.66 | - |
10+ | €1.98 | 25.71% |
25+ | €1.39 | 47.86% |
50+ | €1.08 | 59.29% |
100+ | €0.86 | 67.86% |
200+ | €0.68 | 74.29% |
500+ | €0.59 | 77.86% |
1000+ | €0.49 | 81.43% |
2500+ | €0.40 | 85.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFI-0406-06 |
Shaft diameter | 1/4 in |
Outer diameter | 3/8 in |
Width | 3/8 in |
Flange diameter | 14.224 mm |
Flange thickness | 1.193 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |