

€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.79 | - |
10+ | €4.98 | 36.10% |
25+ | €3.50 | 55.12% |
50+ | €2.66 | 65.85% |
100+ | €2.13 | 72.68% |
200+ | €1.79 | 77.07% |
500+ | €1.56 | 80.00% |
1000+ | €1.35 | 82.68% |
2500+ | €1.20 | 84.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |