

€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.71 | 36.41% |
25+ | €3.27 | 55.90% |
50+ | €2.49 | 66.41% |
100+ | €1.98 | 73.33% |
200+ | €1.63 | 77.95% |
500+ | €1.44 | 80.51% |
1000+ | €1.22 | 83.59% |
2500+ | €1.08 | 85.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |