

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.52 | 36.87% |
25+ | €3.12 | 56.50% |
50+ | €2.32 | 67.64% |
100+ | €1.84 | 74.27% |
200+ | €1.52 | 78.78% |
500+ | €1.35 | 81.17% |
1000+ | €1.14 | 84.08% |
2500+ | €0.99 | 86.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |