

€6.84/ pieceexcl. VAT
€8.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.84 | - |
10+ | €4.28 | 37.50% |
25+ | €2.87 | 58.06% |
50+ | €2.15 | 68.61% |
100+ | €1.67 | 75.56% |
200+ | €1.39 | 79.72% |
500+ | €1.22 | 82.22% |
1000+ | €1.03 | 85.00% |
2500+ | €0.91 | 86.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |