

€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.63 | - |
10+ | €4.12 | 37.82% |
25+ | €2.76 | 58.45% |
50+ | €2.01 | 69.63% |
100+ | €1.56 | 76.50% |
200+ | €1.29 | 80.52% |
500+ | €1.14 | 82.81% |
1000+ | €0.95 | 85.67% |
2500+ | €0.84 | 87.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |